Wiring Trough, NEMA Type 12, Hinged Cover, 12" x 12" x 48", Gray

Item #: 9805

Cat #: F1212T48HC

UPC: 783510168100

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x48.00, Material/Finish: Steel/Gray.

Overview

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x48.00, Material/Finish: Steel/Gray.
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x48.00, Material/Finish: Steel/Gray.
Also known as: 783510168100, F1212T48HC, Gutter

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
Length: 48 in
IP/NEMA Rating: NEMA 12
Height: 12 in
Color: Gray
Length: 48 in
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)