Reflector Lamp, 15W, 120V

Item #: 980494

Cat #: CF15R30/27-46

UPC: 751338047716

Sign In or Register to view pricing and more.
Documents & Guides
Reflector Lamp, 15W, 120V, Bulb: R30 Reflector, Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 2700K, Rate Life: 10000.

Overview

Reflector Lamp, 15W, 120V, Bulb: R30 Reflector, Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 2700K, Rate Life: 10000.
Also known as: 751338047716, CF15R30/27-46

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 15
Shape: R30 (Blown Reflector)
Type: Reflector
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Shape: R30 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Wattage: 15
Type: Reflector
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)