Flexiform Grommet 0.189"-0.256", Natural
Item #: 980450
Cat #: FPE
UPC: 089306016229
Sign In or Register to view pricing and more.
Grommet, Panel Thickness 0.189''-0.256'', PE, Natural, 82ft/pkg
Overview
Grommet, Panel Thickness 0.189''-0.256'', PE, Natural, 82ft/pkg
HellermannTyton's Flexiform grommet is a unique, continuous wire protection product which fits easily in all shapes and sizes of holes without the aid of tools or adhesives. Flexiform grommet can be used on any type of material including wood, steel, aluminum, plexiglass, and glass.
Also known as: 089306016229, FPE, edge guard
Specifications
Type: | Cable Protection for Sharp-Edged Cut-Out-Sections |
Color: | Natural |
Material: | Polyethylene |
Type: | Cable Protection for Sharp-Edged Cut-Out-Sections |
Material: | Polyethylene |
Color: | Natural |
Customer Reviews
No reviews for this product
(0)