LED Dimmable Power Supply, 60 Watt, 24 Volt, Black

Item #: 980432

Cat #: 6TD24V60BKT

UPC: 783927491464

Sign In or Register to view pricing and more.
Documents & Guides
LED Dimmable Power Supply, 60 Watt, 24 Volt, Black

Overview

LED Dimmable Power Supply, 60 Watt, 24 Volt, Black
Ever noticed the areas you use the most - kitchen counters, office desks, laundry folding stations, work benches - have the least amount of light? The cabinet itself casts a shadow, making these spaces with the most detailed activities less functional. Cabinet lighting is designed to illuminate these high-use surfaces, and a whole lot more. Consider these uses when designing your space to get the most out of your lighting plan
Also known as: 783927491464, 6TD24V60BKT

Specifications

Volts DC: 24
Volts AC: 120
Color: Black
Wattage: 60
Light Technology: LED
Dimmable: Yes
Volts DC: 24
Color: Black
Light Technology: LED
Volts AC: 120
Wattage: 60
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)