Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Multimedia Outlet System (MOS) Insert, Quickport Adapter, 1-Gang, 2-Port, 45° Exit, Height: 1.5 Units High, Color: Gray.
Overview
Multimedia Outlet System (MOS) Insert, Quickport Adapter, 1-Gang, 2-Port, 45° Exit, Height: 1.5 Units High, Color: Gray.
MOS Insert, 2-Port QuickPort Adapter, 45° exit, 1.5 units high, grey
Also known as: 078477941423, 41294-2QG
Specifications
Mounting: | Insert |
Type: | Multimedia Outlet System |
Color: | Gray |
Material: | Plastic |
Gangs: | 1 |
Mounting: | Insert |
Color: | Gray |
Gangs: | 1 |
Type: | Multimedia Outlet System |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)