Slotted Wall Wiring Duct, 1.5"x4", NA, White

Item #: 980228

Cat #: 181-15406

UPC: 089306295099

Sign In or Register to view pricing and more.
Documents & Guides
Slotted Wall Wiring Duct, 1.5" x 4", Non-Adhesive, PVC, White, 120ft/Carton

Overview

Slotted Wall Wiring Duct, 1.5" x 4", Non-Adhesive, PVC, White, 120ft/Carton
Also known as: 089306295099, 181-15406

Specifications

Width: 1 1/2 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 1/2 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)