LED Floodlight, 20W, 5000K, 1600L, 100-277V

Item #: 980206

Cat #: ASD-SFL2050

UPC: 859961005186

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 20 Watt, 5000K, 1600 Lumen, 100-277 Volt, Suitable for Wet Location, Yoke Mounting

Overview

LED Floodlight, 20 Watt, 5000K, 1600 Lumen, 100-277 Volt, Suitable for Wet Location, Yoke Mounting
Also known as: 859961005186, ASD-SFL2050

Specifications

Mounting: Yoke
Color Temperature: 5000 (Bright White)
Wattage: 20
Color: Black
Lumens: 1600
Light Technology: LED
Mounting: Yoke
Wattage: 20
Lumens: 1600
Color Temperature: 5000 (Bright White)
Color: Black
Light Technology: LED

Customer Reviews

No reviews for this product
(0)