Marker Tie, Flag, 4.3L (109mm), Miniatur

Item #: 980189

Cat #: PLF1M-M4Y

UPC: 074983447251

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® flag tie, flag, miniature cross section, 4.3 (109mm) length, .31 x .75 (7.9 x 19.1mm) marker write-on area, nylon 6.6, yellow.

Overview

Pan-Ty® flag tie, flag, miniature cross section, 4.3 (109mm) length, .31 x .75 (7.9 x 19.1mm) marker write-on area, nylon 6.6, yellow.
Also known as: 074983447251, PLF1M-M4Y

Specifications

Material: Nylon
Length: 4.300 in
Color: Yellow
Material: Nylon
Color: Yellow
Length: 4.300 in

Customer Reviews

No reviews for this product
(0)