Combination Wallplate, 3-Gang, Toggle/Toggle/Decora, Nylon, Ivory

Item #: 98007

Cat #: NP226I

UPC: 883778105265

Sign In or Register to view pricing and more.
Documents & Guides
Combination Wallplate, 3-Gang, Toggle/Toggle/Decora, Nylon, Ivory, Standard Size

Overview

Combination Wallplate, 3-Gang, Toggle/Toggle/Decora, Nylon, Ivory, Standard Size
Also known as: 883778105265, NP226I

Specifications

Type: Toggle Switch, Combination Plate, GFCI, Decora
Gangs: 3
Mounting: Device
Size: Standard
Color: Ivory
Material: Nylon
Type: Toggle Switch, Combination Plate, GFCI, Decora
Mounting: Device
Color: Ivory
Gangs: 3
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)