A-B 194L-A25-1753-6N 194L Load Swit

Item #: 980055

Cat #: 194L-A25-1753-6N

UPC: 662468898911

Sign In or Register to view pricing and more.
Documents & Guides
ALB 194L-A25-1753-6N 25 A 194

Overview

ALB 194L-A25-1753-6N 25 A 194
194L-A25-1753-6N IEC Control and Load Switch, OFF-ON 90°, 25 Amp, 3 Poles, Available as Custom Order , Base / DIN Rail
Also known as: 662468898911, 194L-A25-1753-6N

Specifications

Type: Load Switch
Type: Load Switch

Customer Reviews

No reviews for this product
(0)