LED Recessed Dowlight, 17 Watt, 1000 Lumen, 2700K, Dimmable

Item #: 979842

Cat #: RFL6-17W10L40K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Recessed Dowlight, 17 Watt, 1000 Lumen, 2700K, Dimmable

Overview

LED Recessed Dowlight, 17 Watt, 1000 Lumen, 2700K, Dimmable
Also known as: RFL6-17W10L40K

Specifications

Lumens: 1000
Wattage: 17
Color Temperature: 2700 (Warm White)
Light Technology: LED
Lumens: 1000
Color Temperature: 2700 (Warm White)
Wattage: 17
Light Technology: LED

Customer Reviews

No reviews for this product
(0)