ETN FAZ-D20/2 UL 1077 Industrial Mi

Item #: 979796

Cat #: FAZ-D20/2

UPC: 015082787848

Sign In or Register to view pricing and more.
Documents & Guides
FAZ UL 1077 SUPPLEMENTARY PROTECTOR 2P 20A D CURVE

Overview

FAZ UL 1077 SUPPLEMENTARY PROTECTOR 2P 20A D CURVE
Also known as: 015082787848, FAZ-D20/2

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)