30mm Push-Pull, Red

Item #: 979738

Cat #: 10250TC65

UPC: 782113367880

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Heavy-Duty with Transparent Center, 65 mm Diameter, Red, Aluminum, No Legend.

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight Illuminated Push-Pull Operator Lens, Heavy-Duty with Transparent Center, 65 mm Diameter, Red, Aluminum, No Legend.
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. 
Also known as: 782113367880, 10250TC65

Specifications

Color: Red
Type: Illuminated
Diameter: 65 mm
Color: Red
Diameter: 65 mm
Type: Illuminated

Customer Reviews

No reviews for this product
(0)