Tray Cable, Type TC/TC-ER, 14/7, Copper, Direct Burial, 600V

Item #: 979641

Cat #: 202-31-3507

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, Type TC/TC-ER, 14/7, Copper, Direct Burial, 600V, Sunlight Resistant, 90 Degree Celsius Rating

Overview

Tray Cable, Type TC/TC-ER, 14/7, Copper, Direct Burial, 600V, Sunlight Resistant, 90 Degree Celsius Rating
Also known as: 202-31-3507

Specifications

Jacket: PVC
Material: Copper
Color: Black
Gauge: 14
Conductors: 7
Jacket: PVC
Color: Black
Conductors: 7
Material: Copper
Gauge: 14

Customer Reviews

No reviews for this product
(0)