14/16 SO/SOOW Copper 250'

Item #: 97960

Cat #: SO1416BLK250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(16) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.740", 250 Foot Reel

Overview

(16) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.740", 250 Foot Reel
SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.
Also known as: SO1416BLK250CL

Specifications

Jacket: Rubber
Length: 250 ft
Material: Copper
Conductors: 16
Color: Black
Volts AC: 600
Gauge: 14
Jacket: Rubber
Material: Copper
Color: Black
Gauge: 14
Length: 250 ft
Conductors: 16
Volts AC: 600

Customer Reviews

No reviews for this product
(0)