34KVA 460D-460Y SCR DRIVE

Item #: 97955

Cat #: DT651H34S

UPC: 783472400614

Sign In or Register to view pricing and more.
Drive Isolation Transformer, 34 kVA, Drive Horse Power 25, 460 Delta Primary, 460Y/266 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561

Overview

Drive Isolation Transformer, 34 kVA, Drive Horse Power 25, 460 Delta Primary, 460Y/266 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Also known as: 783472400614, DT651H34S

Specifications

Phase: 3
Volt Amps: 34kVA
Type: Drive Isolation Transformers
Secondary Voltage: 266, 460Y
Phase: 3
Type: Drive Isolation Transformers
Volt Amps: 34kVA
Secondary Voltage: 266, 460Y

Customer Reviews

No reviews for this product
(0)