3-Light Pendant, 60W, A19, 120V, Brushed Nickel Finish

Item #: 979415
Cat #: 6515503-962
UPC: 785652107542
Sign In or Register to view pricing and more.
Documents & Guides
Three Light Pendant, 60 Watt, A19, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, Perforated Metal Outer Shade Surrounding Faux Silk Inner Shade, Safety Listed for Damp Location

Overview

Three Light Pendant, 60 Watt, A19, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, Perforated Metal Outer Shade Surrounding Faux Silk Inner Shade, Safety Listed for Damp Location
Also known as: 785652107542, 6515503-962

Specifications

Base: Medium Screw (E26)
Type: Pendant
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Material: Steel
Diameter: 20 5/8 in
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Diameter: 20 5/8 in
Type: Pendant
Color: Brushed Nickel
Material: Steel

Customer Reviews

No reviews for this product
(0)