3R TROUGH 6X6X12

Item #: 979357

Cat #: C3RWT612

UPC: 623980847375

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Type 3R Wiring Trough - 6x6x12 - Steel/Gray

Overview

Type 3R Wiring Trough - 6x6x12 - Steel/Gray
Also known as: 623980847375, C3RWT612

Specifications

Length: 12 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 12 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)