3R TROUGH 4X4X36

Item #: 979355

Cat #: C3RWT436

UPC: 623980847337

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Type 3R Wiring Trough - 4x4x36 - Steel/Gray

Overview

Type 3R Wiring Trough - 4x4x36 - Steel/Gray
Also known as: 623980847337, C3RWT436

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Material: Steel
Width: 4 in
Length: 36 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)