ETN FAZ-C30/1-SP UL 1077 Industrial

Item #: 979127

Cat #: FAZ-C30/1-SP

UPC: 015081639773

Sign In or Register to view pricing and more.
Documents & Guides
FAZ UL 1077 SUPPLEMENTARY 1P 30A C CURVE SINGLE PKG

Overview

FAZ UL 1077 SUPPLEMENTARY 1P 30A C CURVE SINGLE PKG
Also known as: 015081639773, FAZ-C30/1-SP

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 30
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)