This product may not be available in all locations.
Disconnect Switch, Fusible, 60A, 600VAC, Flange Operated, Class J
Item #:
979071
Cat #:
1494U-J60-C3-M-PC
UPC:
887172851575
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, Class J Fuse Clips, 60 Amp, 600 Volt AC, Flange Operated, 3 Foot Cable, Non-Metallic Handle, Line and Load Lugs Protective Cover
Overview
Disconnect Switch, Fusible, Class J Fuse Clips, 60 Amp, 600 Volt AC, Flange Operated, 3 Foot Cable, Non-Metallic Handle, Line and Load Lugs Protective Cover
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. And they can be connected for rod or cable operation. Catalog item 1494U-J60-C3-M-PC from Rockwell Automation® is a cable and rod disconnect switch. It is 600 V and 60 A type J fuse clips. And it has a 3 FT cable and protective cover.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 887172851575, 1494U-J60-C3-M-PC
Specifications
Type: | Disconnect Switch, Fusible |
Poles: | 3 |
Mounting: | Flange |
Length: | 3 ft |
Volts DC: | 600 |
Class: | J |
Volts AC: | 600 |
Amps: | 60 |
Type: | Disconnect Switch, Fusible |
Mounting: | Flange |
Volts DC: | 600 |
Volts AC: | 600 |
Poles: | 3 |
Length: | 3 ft |
Class: | J |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)