Panel For Enclosure, 10" x 8", N Series, Fiber Glass

Item #: 978758

Cat #: BP108FG

UPC: 785928218408

Sign In or Register to view pricing and more.
Documents & Guides
Back Panel For Enclosure, 10" x 8", N Series, Fiber Glass

Overview

Back Panel For Enclosure, 10" x 8", N Series, Fiber Glass
Fiberglass mounting back plate to compliment our enclosures.
Also known as: 785928218408, BP108FG

Specifications

Width: 8 in
Material: Fiberglass
Height: 10 in
Width: 8 in
Height: 10 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)