LED Retrofit Kit, 2' x 2'

Item #: 978745

Cat #: 509414

UPC: 781087141212

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 30, Volts: 120-277, Approx. Lumens: 3600, Approx. Delivered Lumens: 3240; When installed in a reference luminaire assuming 90% optical efficiency, Dimensions: 1'x 2', CRI: 80, Color Temperature (K): 4000. Philips P/N 509414, MAT# 929000743213

Overview

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 30, Volts: 120-277, Approx. Lumens: 3600, Approx. Delivered Lumens: 3240; When installed in a reference luminaire assuming 90% optical efficiency, Dimensions: 1'x 2', CRI: 80, Color Temperature (K): 4000. Philips P/N 509414, MAT# 929000743213
Also known as: 781087141212, 509414

Specifications

Color Temperature: 4000 (Cool White)
Type: Retrofit Kit, 0-10V Dimming
Wattage: 30
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 30
Light Technology: LED
Volts AC Range: 120 - 277
Type: Retrofit Kit, 0-10V Dimming
Length: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)