LED Retrofit Kit, 2' x 2'

Item #: 978744

Cat #: 509349

UPC: 781087141182

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 30, Volts: 120-277, Approx. Lumens: 3500, Approx. Delivered Lumens: 3150; When installed in a reference luminaire assuming 90% optical efficiency, Dimensions: 1'x 2', CRI: 80, Color Temperature (K): 3500. Philips P/N 509349, MAT# 929000742913

Overview

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 30, Volts: 120-277, Approx. Lumens: 3500, Approx. Delivered Lumens: 3150; When installed in a reference luminaire assuming 90% optical efficiency, Dimensions: 1'x 2', CRI: 80, Color Temperature (K): 3500. Philips P/N 509349, MAT# 929000742913
Also known as: 781087141182, 509349

Specifications

Type: Retrofit Kit, 0-10V Dimming
Wattage: 30
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Retrofit Kit, 0-10V Dimming
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 30
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)