LED Retrofit Kit, 2x4, 34 Watt, 4000 Lumen, 4000K, 120-277V

Item #: 978743

Cat #: 510719

UPC: 781087143308

Sign In or Register to view pricing and more.
Documents & Guides
EvoBase LED Troffer Retrofit Kit, 2 x 4, 4000 Lumen, 34 Watt, 4000K, 80CRI, 120-277 Volt, 0-10V Dimming, Philips Part # 510719

Overview

EvoBase LED Troffer Retrofit Kit, 2 x 4, 4000 Lumen, 34 Watt, 4000K, 80CRI, 120-277 Volt, 0-10V Dimming, Philips Part # 510719
Also known as: 781087143308, 510719

Specifications

Wattage: 34
Color Temperature: 4000 (Cool White)
Type: Retrofit Kit, 0-10V Dimming
Length: 4 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 34
Type: Retrofit Kit, 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)