LED Retrofit Kit, 2' x 4'

Item #: 978739

Cat #: 509141

UPC: 781087141090

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 41, Volts: 120-277, Approx. Lumens: 4700, Approx. Delivered Lumens: 4230; When installed in a reference luminaire assuming 90% optical efficiency, Dimensions: 1'x4', CRI: 80, Color Temperature (K): 3500. Philips P/N 509141, MAT# 929000742013

Overview

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 41, Volts: 120-277, Approx. Lumens: 4700, Approx. Delivered Lumens: 4230; When installed in a reference luminaire assuming 90% optical efficiency, Dimensions: 1'x4', CRI: 80, Color Temperature (K): 3500. Philips P/N 509141, MAT# 929000742013
Philips EvoBase LED retrofit kit is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings1 , it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease the installation time meaning you can have an LED solution in your ceiling in just minutes
Also known as: 781087141090, 509141

Specifications

Color Temperature: 4100 (Cool White)
Length: 4 ft
Wattage: 41
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Wattage: 41
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)