Fuse, 0.250 Amp, UL Fast-Acting, Glass, 5mm x 20mm, 250V

Item #: 97872

Cat #: GMA-250-R

UPC: 051712647915

Documents & Guides
Fuse, 0250 Amp, UL Fast-Acting Glass, 5 mm x 20 mm, 250 Volt AC, North American Standard, Designed to UL 198G and CSA 222 N59
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, 0250 Amp, UL Fast-Acting Glass, 5 mm x 20 mm, 250 Volt AC, North American Standard, Designed to UL 198G and CSA 222 N59
Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.
Also known as: 051712647915, GMA-250-R

Specifications

Interrupt Rating AC: 35, 10 kA
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Amps: 0.250
Mounting: Cartridge
Interrupt Rating AC: 35, 10 kA
Diameter: 5 mm
Material: Glass
Amps: 0.250
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Mounting: Cartridge

Customer Reviews

No reviews for this product
(0)