Fire Alarm Box, 4" Square, 3-1/2" Deep

Item #: 978444

Cat #: FA-4SEDB-CKO-FB

UPC: 835243006867

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Fire Alarm Box, 3-1/2 Inch Depth, Concentric Knock Outs, FB Bracket, For Use With 1/2 to 1-1/4 Inch Drywall, Die Cast Copper Free Aluminum

Overview

4 Inch Square Fire Alarm Box, 3-1/2 Inch Depth, Concentric Knock Outs, FB Bracket, For Use With 1/2 to 1-1/4 Inch Drywall, Die Cast Copper Free Aluminum
Also known as: 835243006867, FA-4SEDB-CKO-FB

Specifications

Color: Red
Size: 4 in
Depth: 3 1/2 in
Material: Steel
Color: Red
Depth: 3 1/2 in
Size: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)