40W T8 Incandescent Lamp, Clear
Item #: 97832
Cat #: S2977
UPC: 045923029776
40 Watt T8 Incandescent; Clear; 2000 Average rated hours; 265 Lumens; Medium Base; 130 Volt
Sign In or Register to view pricing and more.
Overview
40 Watt T8 Incandescent; Clear; 2000 Average rated hours; 265 Lumens; Medium Base; 130 Volt
Also known as: 045923029776, S2977
Specifications
Color: | Clear |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Lumens: | 265 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Color: | Clear |
Volts AC: | 130 |
Wattage: | 40 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 100 |
Lumens: | 265 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)