60.00in Straight Section

Item #: 9783

Cat #: F44W60FG

UPC: 783510158606

Sign In or Register to view pricing and more.
Documents & Guides
Fiberglass Feed-Through NEMA Type 12 and 3R Wireway Straight Section, 4.00x4.00x60.00, Fiberglass

Overview

Fiberglass Feed-Through NEMA Type 12 and 3R Wireway Straight Section, 4.00x4.00x60.00, Fiberglass
Fiberglass Feed-Through NEMA Type 12 and 3R Wireway Straight Section wireway is temperature- and chemically-resistant fiberglass which protects wires and cables in corrosive or dirty indoor or outdoor applications.
Also known as: 783510158606, F44W60FG

Specifications

Length: 60 in
IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Material: Fiberglass
Length: 60 in
Width: 4 in
Material: Fiberglass
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in

Customer Reviews

No reviews for this product
(0)