LED Direct-Lit Panel, 2x2, 40W, 4000K, 3761L, 100-277VAC

Item #: 978231

Cat #: ASD-DLP22D4040

UPC: 859961005063

Sign In or Register to view pricing and more.
Documents & Guides
LED Direct-Lit Panel, 2 x 2, 40 Watt, 4000K, 3761 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming

Overview

LED Direct-Lit Panel, 2 x 2, 40 Watt, 4000K, 3761 Lumen , 100-277 Volt AC, Standard 0-10 Volt Dimming
Also known as: 859961005063, ASD-DLP22D4040

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Length: 24 in , 2 ft
Volts AC: 100 - 277
Light Technology: LED
Dimmable: Yes
Lumens: 3761
Color Temperature: 4000 (Cool White)
Wattage: 40
Volts AC: 100 - 277
Dimmable: Yes
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Lumens: 3761

Customer Reviews

No reviews for this product
(0)