This product may not be available in all locations.
3
more

Safety Switch, Double Throw, 400A, 3P, NEMA 3R, Fusible, 240VAC
Item #: 977897
Cat #: TDT3325R
UPC: 783164485905
Documents & Guides
Safety Switch, Double Throw, 400 Amp, 3-Pole, NEMA 3R, Fusible, 240 Volt AC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Safety Switch, Double Throw, 400 Amp, 3-Pole, NEMA 3R, Fusible, 240 Volt AC
ABB offers a wide variety of GE general duty switches for residential and light commercial purposes, while the extensive line of heavy duty switches is best suited for commercial and industrial applications. For the toughest industrial environments — like cement foundries, steel mills and processing plants — dust-tight and stainless steel switches are available. We also offer a variety of double throw switches for emergency generators
Also known as: 783164485905, TDT3325R
Specifications
Poles: | 3 |
Amps: | 400 |
Type: | Safety Switch, Double Throw |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Type: | Safety Switch, Double Throw |
IP/NEMA Rating: | NEMA 3R |
Amps: | 400 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)