Single-Sided Wire Marker Sleeves, 1-1/2 x 0.500"
Item #: 97787
Cat #: PS-500-150-WT
UPC: 662820326175
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Single-Sided Wire Marker Sleeves, Dimensions: 1-1/2 x 0.500 inch, Wire Gauge: 20-10, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: IP Series, PR Plus Series Printers, Includes: 2500/Cartridge
Overview
Single-Sided Wire Marker Sleeves, Dimensions: 1-1/2 x 0.500 inch, Wire Gauge: 20-10, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: IP Series, PR Plus Series Printers, Includes: 2500/Cartridge
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820326175, PS-500-150-WT
Specifications
Material: | Polyolefin |
Color: | White |
Standards: | California Proposition 65 |
Material: | Polyolefin |
Standards: | California Proposition 65 |
Color: | White |
Customer Reviews
No reviews for this product
(0)