Sensor, Photoelectric, Diffuse, Multiple Voltage

Item #: 97778

Cat #: 42GRP-9070-Z13

UPC: 662072089330

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Series 9000, Long Range Diffuse, Infrared LED, 10-40 Volt DC, NPN/PNP Transistor, 10-264 Volt AC/DC, 10-30 Volt DC, 13-30 Volt DC, 14 - 30 Volt DC, Selectable Light Operate - Dark Operate, NPN and PNP Output, Adjustment Knob Sensitivity, 4.2 meter Sensing Range, 4-Pin DC Micro (M12) QD on Pigtail with Special ASI Compatible Wiring

Overview

Sensor, Photoelectric, Series 9000, Long Range Diffuse, Infrared LED, 10-40 Volt DC, NPN/PNP Transistor, 10-264 Volt AC/DC, 10-30 Volt DC, 13-30 Volt DC, 14 - 30 Volt DC, Selectable Light Operate - Dark Operate, NPN and PNP Output, Adjustment Knob Sensitivity, 4.2 meter Sensing Range, 4-Pin DC Micro (M12) QD on Pigtail with Special ASI Compatible Wiring
Photoelectric Sensor, 42GRP, Long Range Diffuse, Infrared LED, Selectable Light Operate - Dark Operate, NPN and PNP Output, Adjustment Knob Sensitivity, 4.2 m Sensing Range, 4 pin DC Micro (M12) QD on Pigtail with Special ASI Compatible Wiring
Also known as: 662072089330, 42GRP-9070-Z13

Specifications

Type: Diffused, Sensor, Photoelectric
Range: 4.200 m
Volts DC Range: 10 - 30, 10 - 40, 10 - 264, 13 - 30, 14 - 30
Volts AC Range: 10 - 264
Type: Diffused, Sensor, Photoelectric
Volts DC Range: 10 - 30, 10 - 40, 10 - 264, 13 - 30, 14 - 30
Range: 4.200 m
Volts AC Range: 10 - 264

Customer Reviews

No reviews for this product
(0)