400W HPS LU400 Lamp, 40K

Item #: 977744

Cat #: 208132

UPC: 807154281329

Sign In or Register to view pricing and more.
Documents & Guides
HID High Pressure Sodium LU400 ED18 Bulb Mogul Base 2000K 400W Dimmable

Overview

HID High Pressure Sodium LU400 ED18 Bulb Mogul Base 2000K 400W Dimmable
Also known as: 807154281329, 208132

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 400
Shape: ED18 (Elliptical Dimple)
Type: HPS
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Shape: ED18 (Elliptical Dimple)
Dimmable: Yes
Wattage: 400
Type: HPS

Customer Reviews

No reviews for this product
(0)