Cam Connector, Female Plug, Contact & Insulator, 2-2/0 AWG, Yellow

Item #: 977607

Cat #: 16D31-UY

UPC: 078477715239

Sign In or Register to view pricing and more.
Documents & Guides
Female Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-inUse" Yellow

Overview

Female Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-inUse" Yellow
16 Series Single Pole Cam Type Female Detachable Plug, Taper Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous. Cable Range - 2 To 2/0 - Yellow
Also known as: 078477715239, 16D31-UY

Specifications

Amps: 400
Color: Orange
Type: Cam Connector
Amps: 400
Type: Cam Connector
Color: Orange

Customer Reviews

No reviews for this product
(0)