Sign In or Register to view pricing and more.
Documents & Guides
Female Detachable PlugFemale, Plug, Detachable, Double Set Screw, 2-2/0 Awg, 300 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Orange
Overview
Female Detachable PlugFemale, Plug, Detachable, Double Set Screw, 2-2/0 Awg, 300 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Orange
16 Series Single Pole Cam Type Female Detachable Plug, Taper Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous. Cable Range - 2 To 2/0 - Orange
Also known as: 078477715154, 16D31-UO
Specifications
Color: | Orange |
Material: | Thermoplastic Vulcanizate (TPV) |
IP/NEMA Rating: | NEMA 3R |
Color: | Orange |
IP/NEMA Rating: | NEMA 3R |
Material: | Thermoplastic Vulcanizate (TPV) |
Customer Reviews
No reviews for this product
(0)