Cam Connector, Female Plug, Contact & Insulator, 2-2/0 AWG, Brown

Item #: 977603

Cat #: 16D31-UH

UPC: 078477715253

Sign In or Register to view pricing and more.
Documents & Guides
Female Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-inUse" Brown

Overview

Female Plug, Contact &Insulator, Cam-Type, Detachable, Double Set Screw Termination, #2 - 2/0 AWG, 300 Amp Max, 16 Series Taper Nose, Type 3R "While-inUse" Brown
16 Series Single Pole Cam Type Female Detachable Plug, Taper Nose, Thermo-plastic Screw, Double Set Screw, 600 Volts, Rated Up To 300 Amperes Continuous. Cable Range - 2 To 2/0 - Brown
Also known as: 078477715253, 16D31-UH

Specifications

Gender: Female
Color: Brown
Type: Plug, Cam-Type
Gender: Female
Type: Plug, Cam-Type
Color: Brown

Customer Reviews

No reviews for this product
(0)