![LED PolyTac Tactical Flashlight LED PolyTac Tactical Flashlight](https://rexel-cdn.com/products/image.jpg?i=A4E0C9A2-E3F5-4BC4-8901-80F3CBDA5E06&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Tactical Flashlight, PolyTac, Waterproof, Bulb Type: LED, Body Color: Yellow, Light Color: White, Length: 5.90", Diameter: 1.68", Weight: 5.2 oz, Lamp Life: 50 000 Hours, Run Time: 3 Hours, Power Requirements: (2) CR123A Lithium Batteries
Overview
Tactical Flashlight, PolyTac, Waterproof, Bulb Type: LED, Body Color: Yellow, Light Color: White, Length: 5.90", Diameter: 1.68", Weight: 5.2 oz, Lamp Life: 50 000 Hours, Run Time: 3 Hours, Power Requirements: (2) CR123A Lithium Batteries
Also known as: 080926888630, 88863
Specifications
Type: | Lithium Battery |
Color: | White |
Length: | 5.900 in |
Type: | Lithium Battery |
Length: | 5.900 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)