2C16 SBC 070

Item #: 977256

Cat #: 34909-1000RL

UPC:

Documents & Guides
No Documents Available
2C16 SBC 070 FPLP/CMP/CL3P RED 1KFT RL
Sign In or Register to view pricing and more.

No associated products found.

Overview

2C16 SBC 070 FPLP/CMP/CL3P RED 1KFT RL
Also known as: 34909-1000RL

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16 AWG
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Gauge: 16 AWG
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid

Customer Reviews

No reviews for this product
(0)