HOF A12124SUG PULL BOX EXTEND

Item #: 977245

Cat #: A12124SUG

UPC: 783510327460

Sign In or Register to view pricing and more.
Documents & Guides
HOF A12124SUG PULL BOX EXTEND

Overview

HOF A12124SUG PULL BOX EXTEND
The Pull Box Extender, or “Step-Up”, product is designed to be used in commercial and general industrial applications that previously required a custom sized pull box, or to create additional wiring space for existing pull box installations.
Also known as: 783510327460, A12124SUG

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
Finish: Galvanized
Depth: 4 in
Width: 12 in
Material: Steel
Height: 12 in
Color: Gray
Finish: Galvanized

Customer Reviews

No reviews for this product
(0)