This product may not be available in all locations.

Contactor, IEC, 43A, 3P, 24VDC Coil, 1NO
Item #: 97723
Cat #: 100-C43EJ10
UPC: 612598537235
Documents & Guides
Contactor, IEC, 43 Amp, 3-Pole, 24 Volt DC Coil, 1 Normally Open, Auxiliary Contact
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LP-CC-20 Fuse, 20 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 1683
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
LP-CC-30 Fuse, 30 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 1621
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Contactor, IEC, 43 Amp, 3-Pole, 24 Volt DC Coil, 1 Normally Open, Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C43EJ10 from Rockwell Automation® is a 43 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598537235, 100-C43EJ10
Specifications
Volts DC Control: | 24 |
Poles: | 3 |
Amps: | 43 |
Family / Style: | 100-C |
Type: | IEC Contactor |
Volts DC Control: | 24 |
Amps: | 43 |
Type: | IEC Contactor |
Poles: | 3 |
Family / Style: | 100-C |
Customer Reviews
No reviews for this product
(0)