1-Light Mini-Pendant, 100W, A19, 120V, Burnt Sienna Finish

Item #: 977208

Cat #: 6124501-710

UPC: 785652111006

Sign In or Register to view pricing and more.
Documents & Guides
One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Burnt Sienna Finish, Satin Etched Glass, Safety Listed for Damp Location

Overview

One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Burnt Sienna Finish, Satin Etched Glass, Safety Listed for Damp Location
Also known as: 785652111006, 6124501-710

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Diameter: 5 1/8 in
Material: Steel
Color: Burnt Sienna
Type: Mini Pendant
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Type: Mini Pendant
Wattage: 100
Diameter: 5 1/8 in
Color: Burnt Sienna

Customer Reviews

No reviews for this product
(0)