Permanent PC Link Labels

Item #: 977038

Cat #: PTL-43-422

UPC: 662820186281

Sign In or Register to view pricing and more.
Documents & Guides
PC Link Labels, Permanent Acrylic Adhesive, Gloss Finish, Printable Area: 1.900" x 50', Material: Polyester, Color: White, Quantity: 1 Roll. Compatible with TLS2200, TLS-PC Link, and BMP71.

Overview

PC Link Labels, Permanent Acrylic Adhesive, Gloss Finish, Printable Area: 1.900" x 50', Material: Polyester, Color: White, Quantity: 1 Roll. Compatible with TLS2200, TLS-PC Link, and BMP71.
Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications.
Also known as: 662820186281, PTL-43-422

Specifications

Length: 1.9 in
Type: Permanent, Label
Width: 0.500 in
Material: Polyester
Color: White
Length: 1.9 in
Width: 0.500 in
Color: White
Type: Permanent, Label
Material: Polyester

Customer Reviews

No reviews for this product
(0)