This product may not be available in all locations.
2
more

Pump Panel, Fused, NEMA Size 1, 10HP, 30A, 3PH, NEMA 3R, Wide
Item #: 977026
Cat #: CR341C044BAA1AA
UPC: 783166401057
Documents & Guides
Pump Panel, Fused, NEMA Size 1, 10 Horse Power, 30 Amp, 480 Volt AC, 3-Phase, NEMA 3R, Wide
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pump Panel, Fused, NEMA Size 1, 10 Horse Power, 30 Amp, 480 Volt AC, 3-Phase, NEMA 3R, Wide
Also known as: 783166401057, CR341C044BAA1AA
Specifications
Phase: | 3 |
Horsepower: | 10 |
Type: | Fused, Pump Panel |
Size: | 1 |
Family / Style: | CR341 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Volts AC Control: | 480 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Type: | Fused, Pump Panel |
Family / Style: | CR341 |
Amps: | 30 |
Volts AC Control: | 480 |
Horsepower: | 10 |
Size: | 1 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)