BASKET LED LENSED TROFFER 2X4

Item #: 976855

Cat #: 2BLT446LADPLP840

UPC: 190887468649

Sign In or Register to view pricing and more.
Documents & Guides
BASKET LED LENSED TROFFER 2X4 NOMINAL 4600 LUMENS ACRYLIC DIFFUSER LINEAR PRISMATIC LENS 80+ CRI 4000K

Overview

BASKET LED LENSED TROFFER 2X4 NOMINAL 4600 LUMENS ACRYLIC DIFFUSER LINEAR PRISMATIC LENS 80+ CRI 4000K
Also known as: 190887468649, 2BLT446LADPLP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)