Inductive Proximity Sensor, Tubular, Shielded, 10-48VDC

Item #: 976723

Cat #: E57P-18SPN5-Q

UPC: 786685906034

Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm Sensing Range, 3-Wire, 10 - 48 Volt DC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 4-Pin, Micro QD Connector, Standard Frequency, Normally Open, PNP Output

Overview

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm Sensing Range, 3-Wire, 10 - 48 Volt DC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 4-Pin, Micro QD Connector, Standard Frequency, Normally Open, PNP Output
Also known as: 786685906034, E57P-18SPN5-Q

Specifications

Diameter: 18 mm
Material: Stainless Steel
Range: 5 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Amps: 0.300
Pins: 4
Family / Style: E57P
Mounting: Threaded
Volts DC Range: 10 - 48
Diameter: 18 mm
Range: 5 mm
Amps: 0.300
Family / Style: E57P
Volts DC Range: 10 - 48
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Pins: 4
Mounting: Threaded

Customer Reviews

No reviews for this product
(0)