Ultra Pro Ceiling Fan/Light, 80 CFM

Item #: 976680

Cat #: RN80L

UPC: 026715230105

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan With Light, CFM: 80, Sones: 0.3, Duct Size: 4",(2) 18W CFL's, Energy Star Rated, Color: White

Overview

Ceiling Fan With Light, CFM: 80, Sones: 0.3, Duct Size: 4",(2) 18W CFL's, Energy Star Rated, Color: White
Also known as: 026715230105, RN80L

Specifications

CFM: 80
Color: White
Sones: 0.300
CFM: 80
Sones: 0.300
Color: White

Customer Reviews

No reviews for this product
(0)