![Stand-off Insulator Stand-off Insulator](https://rexel-cdn.com/products/hofiso31213.jpg?i=A7BAAFE5-C0D0-4F19-82F8-063054A155FF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Stand-off Insulator, 600V, Height: 3”, Hex Width: 2-1/2", Thread Diameter: 1/2", Thread Depth: 5/8", Working Range: -40°F to 266°F, Color: Black.
Overview
Stand-off Insulator, 600V, Height: 3”, Hex Width: 2-1/2", Thread Diameter: 1/2", Thread Depth: 5/8", Working Range: -40°F to 266°F, Color: Black.
Also known as: 782856583356, 559693
Specifications
Diameter: | 1/2 in |
Material: | Glass Fiber Reinforced Polyester |
Diameter: | 1/2 in |
Material: | Glass Fiber Reinforced Polyester |
Customer Reviews
No reviews for this product
(0)