Stand-off Insulator

Item #: 976604

Cat #: 559688

UPC: 782856583301

Sign In or Register to view pricing and more.
Documents & Guides
Stand-off Insulator, 600V, Height: 2-1/2”, Hex Width: 2-1/2", Thread Diameter: 1/2", Thread Depth: 5/8", Working Range: -40°F to 266°F, Color: Black.

Overview

Stand-off Insulator, 600V, Height: 2-1/2”, Hex Width: 2-1/2", Thread Diameter: 1/2", Thread Depth: 5/8", Working Range: -40°F to 266°F, Color: Black.
Also known as: 782856583301, 559688, cherry

Specifications

Diameter: 1/2 in
Material: Glass Fiber Reinforced Polyester
Diameter: 1/2 in
Material: Glass Fiber Reinforced Polyester

Customer Reviews

No reviews for this product
(0)